Shop All Terminal Blocks
Schneider Electric
Terminal Block, Double Deck, 20A, 300V
Mfr # AB1ET435U
Zoro # G3727832
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 300
- Color Gray
- Standards ASEV, ATEX, CSA, DNV, FM, GL, LR, UR
- End Barrier 6PGJ4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AB1ET435U
- Zoro # G3727832
- UPC # 785901219866
- Country of Origin Germany
- Category Terminal Blocks
Details
Item | Terminal Block |
Amps | 20 A |
Voltage | 300 |
Color | Gray |
Standards | ASEV, ATEX, CSA, DNV, FM, GL, LR, UR |
End Barrier | 6PGJ4 |
Pieces per Foot | 50 |
Block Material | Nylon |
Description
Terminal Block, Standards ASEV, ATEX, CSA, DNV, FM, GL, LR, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- Schneider Electric Terminal Blocks