Shop All Push Button Control Stations
Schneider Electric
System with charger, Harmony eXLhoist, standard, shoulder belt, cable USB/RJ45 and config software
Mfr # XARSK8D18W
Zoro # G7654974
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator wireless
- Standards IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio
- Application stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061, 3)EN/ISO 13849-1 || emergency stop function SIL 3 maximum can reach PL e/category 4)EN/IEC 62061 ,4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061,1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1; hoisting applications || material handling
- Cable Entry cable gland
- Electromagnetic Compatibility resistance to electrostatic discharge - test level: 4 kV class B (on contact) conforming to IEC 61000-4-2, resistance to electrostatic discharge - test level: 8 kV class B (in air) conforming to IEC 61000-4-2, resistance to radiated electromagnetic fields - test level: 10 V/m class B conforming to IEC 61000-4-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XARSK8D18W
- Zoro # G7654974
- Country of Origin France
- Category Push Button Control Stations
Details
Item | Complete Kit Zart8DZarb18WZarc01Cable |
Type of Operator | wireless |
Standards | IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio |
Application | stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061, 3)EN/ISO 13849-1 || emergency stop function SIL 3 maximum can reach PL e/category 4)EN/IEC 62061 ,4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061,1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1; hoisting applications || material handling |
Cable Entry | cable gland |
Electromagnetic Compatibility | resistance to electrostatic discharge - test level: 4 kV class B (on contact) conforming to IEC 61000-4-2, resistance to electrostatic discharge - test level: 8 kV class B (in air) conforming to IEC 61000-4-2, resistance to radiated electromagnetic fields - test level: 10 V/m class B conforming to IEC 61000-4-3 |
Operating Distance | 100 m in free air |
Kit Composition | remote control, base station, shoulder belt, cable, configuration software |
Control Station Application | stop function SIL 2 maximum can reach PL d/category 3)IEC 62061, stop function SIL 2 maximum can reach PL d/category 3)ISO 13849-1, emergency stop function SIL 3 maximum can reach PL e/category 4)IEC 62061, emergency stop function SIL 3 maximum can reach PL e/category 4)ISO 13849-1, motion function SIL 1 maximum can reach PL c/category 1)IEC 62061, motion function SIL 1 maximum can reach PL c/category 1)ISO 13849-1, limiter protection function SIL 1 maximum can reach PL c/category 1)IEC 62061, limiter protection function SIL 1 maximum can reach PL c/category 1)ISO 13849-1 |
Product or Component Type | control station |
Control Station Type | wireless |
Transmission Frequency | 2.4 GHz |
Device Short Name | XARS |
Relative Humidity | 0-95 % -20-45°C storage |
Radio Agreement | SRRC, RSS, ARIB, ANATEL, FCC, ICASA |
Range of Product | Harmony eXLhoist |
Product Specific Application | hoisting applications, material handling |
Number of Channels | 50 |
Communication Network Type | wireless bluetooth low energy |
Description
This wireless control station emergency stop function is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It has motion function and limiter protection function. Its schematic is clearly distinguishable thanks to clear colors It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant, making it ideal for operation in harsh environments The product is composed of a remote ZART8D , a base ZARB18W , a charger , a shoulder belt , a CABLE USB/RJ45 and a config software High performance International standards & certifications (IP69K, IK03, Type 4X)
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- Schneider Electric Push Buttons & Indicators