Shop All Power Supplies
Schneider Electric
Switching Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, Panel
Mfr # ABLP1A24045
Zoro # G903457380
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 100W
- Output Amps 4.5A
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ABLP1A24045
- Zoro # G903457380
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 30 mm |
Width | 97 mm |
Depth | 129 mm |
Description
Force, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 100W, Output Amps 4.5, Mounting Panel, Switching, Case Material Aluminum Case, Height 30 mm, Width 97 mm, Depth 129 mm, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 45 A at 115 V AC, 85 A at 230 V AC, IP Rating 10, Output Noise Less Than 150 mV, Hold Up Time Greater Than 20 msec at 115 V AC, Greater Than 40 msec at 230 V AC, Status Indicator Green LED, NEMA Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- Schneider Electric Power Systems