Shop All Contactor Accessories
Schneider Electric
Switch Module, IEC
Mfr # LA9G4RA
Zoro # G410412223
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Switch Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9G4RA
- Zoro # G410412223
- UPC # 3606481915955
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Module |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Switch Module |
Description
Module, Accessory Type Switch Module, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- Schneider Electric Motor Controls