Shop All Contactor Accessories
Schneider Electric
Switch Module, IEC
Mfr # LA9G3QA
Zoro # G110412196
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Switch Module
- Compatible with Series TeSys Giga
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3QA
- Zoro # G110412196
- UPC # 3606481916730
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Module |
Accessory Type | Switch Module |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Description
Module, Accessory Type Switch Module, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN203)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- BRAH ELECTRIC B1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6352)
- Schneider Electric Contactor Accessories