Shop All Door Switches
Schneider Electric
Switch Loadbreak Mod
Mfr # VZ2
Zoro # G0984541
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tesys Vario Series
- Disconnect Switch Size 0.625 A
- Height 2.91 in
- Depth 1.38 in
- Standards IEC 60947-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VZ2
- Zoro # G0984541
- UPC # 785901305668
- Country of Origin Czechia
- Category Door Switches
Dimensions
Disconnect Switch Size | 0.625 A |
Height | 2.91 in |
Depth | 1.38 in |
Width | 0.63 in |
Description
Nonfusible Loadbreak, Color Gray, Compatible with Grainger Part Number 615A62, 615A64, 615A66, 615A67, 615A70, Compatible with Manufacturer Model Number VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063R1, Current Rating 40 A, Depth 1.38 in, For Use With Tesys Vario Series, Height 2.91 in, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Additional Pole, Standards IEC 60947-3, Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ1)
- SCHNEIDER ELECTRIC Additional earthing block, TeSys Control, 80A, for V3 / V4 (VZ15)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- NORTON CO Door Controls Touchless Activation Plates (704 NOR)
- SCHLAGE ELECTRONICS Keyswitch (653-15)
- ALARM CONTROLS Touchless Actuators (NTB-2)
- Schneider Electric Switches