Shop All Door Switches
Schneider Electric
Switch Loadbreak Mod
Mfr # VZ1
Zoro # G1533585
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tesys Vario Series
- Disconnect Switch Size 0.625 A
- Standards IEC 60947-3
- Height 2.91 in
- Depth 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VZ1
- Zoro # G1533585
- UPC # 785901305644
- Country of Origin Czechia
- Category Door Switches
Dimensions
Disconnect Switch Size | 0.625 A |
Height | 2.91 in |
Depth | 1.38 in |
Width | 0.63 in |
Description
Nonfusible Loadbreak, Color Gray, Compatible with Grainger Part Number 55WT65, 615A70, 615A71, Compatible with Manufacturer Model Number VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2, Current Rating 32 A, Depth 1.38 in, For Use With Tesys Vario Series, Height 2.91 in, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Additional Pole, Standards IEC 60947-3, Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- SCHNEIDER ELECTRIC Additional earthing block, TeSys Control, 80A, for V3 / V4 (VZ15)
- BEA Activation Plates (10LPR36433)
- SCHLAGE ELECTRONICS Keyswitch (653-15 L2)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- Schneider Electric Door Switches