Shop All Push Button Accessories
Schneider Electric
Switch Knob, Extended Lever, Yellow, 30mm
Mfr # 9001Y24
Zoro # G3130267
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Shape long
- Color Yellow
- Switch Style Extended Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001Y24
- Zoro # G3130267
- UPC # 785901237105
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Shape | long |
Color | Yellow |
Switch Style | Extended Lever |
Cap/Operator Or Lens Colour | yellow |
Product Or Component Type | handle |
Accessory / Separate Part Destination | selector switch |
Accessory / Separate Part Type | knob |
Operator Profile | long handle |
Accessory / Separate Part Category | spare parts |
Compatible Product Type | Selector Switches |
Compatible with Series | 9001K, 9001SK |
Description
Gloved Hand Switch Knob, Color Yellow, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- Schneider Electric Switches