Shop All Push Button Accessories
Schneider Electric
Switch Knob, Extended Lever, White, 30mm
Mfr # 9001W24
Zoro # G0955482
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Shape long
- Color White
- Switch Style Extended Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001W24
- Zoro # G0955482
- UPC # 785901237143
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Shape | long |
Color | White |
Switch Style | Extended Lever |
Accessory / Separate Part Category | spare parts |
Operator Profile | long handle |
Product Or Component Type | handle |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Destination | selector switch |
Accessory / Separate Part Type | knob |
Compatible with Series | 9001K, 9001SK |
Compatible Product Type | Selector Switches |
Description
Gloved Hand Switch Knob, Color White, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- FIREYE Bll510 Keypad/Display, 2 Line X (BLL510)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- Schneider Electric Push Buttons & Indicators