Shop All Push Button Accessories
Schneider Electric
Switch Knob, Extended Lever, Green, 30mm
Mfr # 9001G24
Zoro # G1510241
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Shape long
- Color Green
- Switch Style Extended Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001G24
- Zoro # G1510241
- UPC # 785901237044
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Shape | long |
Color | Green |
Switch Style | Extended Lever |
Product Or Component Type | handle |
Accessory / Separate Part Destination | selector switch |
Cap/Operator Or Lens Colour | green |
Operator Profile | long handle |
Accessory / Separate Part Category | spare parts |
Accessory / Separate Part Type | knob |
Compatible Product Type | Selector Switches |
Compatible with Series | 9001K, 9001SK |
Description
Gloved Hand Switch Knob, Color Green, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- Schneider Electric Push Button Accessories