Shop All Push Button Accessories
Schneider Electric
Switch Knob, Extended Lever, Amber, 30mm
Mfr # 9001A24
Zoro # G0626735
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Color Amber
- Switch Style Extended Lever
- Compatible with Series 9001SK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001A24
- Zoro # G0626735
- UPC # 785901237013
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Color | Amber |
Switch Style | Extended Lever |
Compatible with Series | 9001SK |
Compatible Product Type | Selector Switches |
Description
Gloved Hand Switch Knob, Color Amber, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- Schneider Electric Push Buttons & Indicators