Schneider Electric

Switch disconnector, TeSys Control, for ON/emergency stop, 20A(V01), ∅22.5 fixing, for mounting on door


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards IEC 60947-3
  • Width 60 mm
  • Height 74 mm
  • Rated Conditional Short-Circuit Current 10 kA 400 V 20 A aM || 10 kA 400 V 20 A gG
  • Poles Description 3P
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 60 mm
Height 74 mm
Base Dimension 60 x 60 mm

Description

VCD01 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 20A 690V, it is used for main and emergency stop switching in motor applications up to 5.5kW@400V AC-23. Composed of a V1 switch body, and a red padlockable handle, and a yellow 60x60mm front plate. For door mounting, with a central fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.