Schneider Electric

Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Rail, Plate
  • Ambient Temp. Limits Operation: -20 to 70°C; Storage: -40 to 80°C
  • Green Environmental Attribute Mercury Free, Toxic Heavy Metal Free
  • Standards UL98; CSA C22.2 No 4
  • Max. Amps 30 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 149.3 mm
Height 136 mm
Depth 123 mm
Fuse Size J

Description

TeSys GS fuse switch-disconnector, 3 poles (3P), 30A/750V, to be used with class J fuse links up to 30A, for motor applications up to 15kW@400V AC-23. To be equipped with an external front side mounting operating handle GS2AH (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 200kA@600V. Add-on auxiliary contact modules, front mounting GS1AM (early-break and position signaling), side mounting GS1AN (position signaling) can complete the assembly (to be ordered separately). UL/CSA certified, Green Premium compliant (RoHS/REACh).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.