Shop All Surge Protectors
Schneider Electric
Surge Protector, 3 Phase, 277/480V, 4, 160 kA
Mfr # MA4IMA16
Zoro # G600460935
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Nominal Discharge Current 20 kA
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA4IMA16
- Zoro # G600460935
- UPC # 785901075189
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 158.8 mm |
Depth | 68.3 mm |
Width | 82.8 mm |
Height | 158.8 mm |
Overall Height | 6.25 in |
Overall Width | 3.26 in |
Overall Depth | 2.69 in |
Description
Power Factor Correction Capacitor, Not Applicable, 277 V AC, Surge Protection Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23G0080TFFL)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- 3M Replacement for 3M 054007-94745 (054007-94745 3M)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- CITEL Line Protector, 150V, 2 (DLA-170)
- Schneider Electric Power System Protection