Shop All Surge Protectors
Schneider Electric
Surge Arrester, 3 Phase, 480V, 3 Poles, 4
Mfr # M9L53480
Zoro # G207458663
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 480V
- Number of Poles 3
- Voltage Protection Rating 1500V (L-PE), 3000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9L53480
- Zoro # G207458663
- UPC # 3606481585936
- Country of Origin Spain
- Category Surge Protectors
Dimensions
Depth | 2.81 in |
Width | 2.07 in |
Height | 91.7 mm |
Wire Stripping Length | 10 mm L/N || 10 mm PE || 6 mm dry contacts |
Description
Surge Arrester, Nonmetallic, Gray, Depth 2.81 in, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- CITEL Line Protector, 24V, 2 (DLAH-24D3)
- AUTOMATION SYSTEMS INTERCONNECT 277V Surge Protector, Din Rail Mount, 320Vac Mcov, Two Wire Single Phase (ASISP320-1P)
- Schneider Electric Surge Protectors