Shop All Surge Protectors
Schneider Electric
Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4
Mfr # M9L33480
Zoro # G907458666
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1000V (L-N), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9L33480
- Zoro # G907458666
- UPC # 3606481585950
- Country of Origin Spain
- Category Surge Protectors
Dimensions
Depth | 2.81 in |
Width | 2.07 in |
Height | 91.7 mm |
Wire Stripping Length | 10 mm L/N || 10 mm PE || 6 mm dry contacts |
Description
Surge Arrester, Nonmetallic, Gray, Depth 2.81 in, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME CABLE AND WIRE EXTN CORD 12/3 SJTW 50'L (NS513830)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- TRC SURGE GUARD 50A Portable Surge Protector (TR375962)
- Schneider Electric Surge Protectors