Shop All Surge Protectors
Schneider Electric
Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4
Mfr # M9L13208
Zoro # G707458668
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9L13208
- Zoro # G707458668
- UPC # 3606481585943
- Country of Origin Spain
- Category Surge Protectors
Dimensions
Depth | 2.81 in |
Width | 2.07 in |
Height | 91.7 mm |
Wire Stripping Length | 10 mm L/N || 10 mm PE || 6 mm dry contacts |
Description
Surge Arrester, Nonmetallic, Gray, Depth 2.81 in, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- MACLEAN POWER SYSTEMS MP Arrestor 21Kv-Ac Surge Suppressor (ZIPB0214111)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- Schneider Electric Surge Protectors