Shop All Surge Protectors
Schneider Electric
Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3
Mfr # M9L12240
Zoro # G407458661
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 2
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1200V (L-L), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9L12240
- Zoro # G407458661
- UPC # 3606485010779
- Country of Origin Spain
- Category Surge Protectors
Dimensions
Depth | 2.81 in |
Width | 1.38 in |
Height | 91.7 mm |
Wire Stripping Length | 10 mm L/N || 10 mm PE || 6 mm dry contacts |
Description
Surge Arrester, Nonmetallic, Gray, Depth 2.81 in, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- HUBBELL HBL2820ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 277/480V, L22-30R, Black (HBL2820ST)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- Schneider Electric Power System Protection