Shop All Magnetic Contactors
Schneider Electric
Suppressor module, TeSys K, RC circuit - 110 to 250V
Mfr # LA4KA1U
Zoro # G800905090
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 mm
- Width 6 mm
- Depth 22 mm
- Standards UL 60947-5-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1
- Maximum Peak Voltage 3 Uc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4KA1U
- Zoro # G800905090
- Country of Origin Indonesia
- Category Magnetic Contactors
Dimensions
Height | 26 mm |
Width | 6 mm |
Depth | 22 mm |
Details
Item | TeSys K - Suppressor module - RC circuit |
Standards | UL 60947-5-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1 |
Maximum Peak Voltage | 3 Uc |
Product or Component Type | suppressor module |
Ambient Air Temperature For Storage | -50-80°C |
Ip Degree of Protection | IP2XIEC 60529 |
[Uc] Control Circuit Voltage | 110...250 V AC |
Device Short Name | LA4K |
Mounting Location | front side |
Product Compatibility | CA2K, LC1K, LC7K |
Local Signalling | LED |
Suppressor Technology | RC circuit |
Mounting Mode | clip-on |
Protective Treatment | TCIEC 60068, TCDIN 50016 |
Range | TeSys |
Ambient Air Temperature For Operation | -25-50°C |
Product Certifications | UL || CSA || CE || UKCA |
Ip Degree Of Protection | IP2XIEC 60529 |
Product Or Component Type | suppressor module |
Description
TeSys K suppressor module, for contactors LC.K, CA2K. To be used with 110-250V AC control circuits, it provides RC protection limiting the transient voltage to 3 Uc max. Clip-on mounting on front of contactor (no tools required), it incorporates a power-on LED indicator. Sold in lots of 5 units. It conforms to RoHS/REACh regulation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 3.25 In. L (AMTS350103)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- Schneider Electric Motor Controls