Shop All Magnetic Contactors
Schneider Electric
Suppressor module, TeSys K, bidirectional peak limiting diode - 12 to 24V
Mfr # LA4KC1B
Zoro # G104395634
Sold in multiples of 5 for $61.45
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 mm
- Width 6 mm
- Depth 22 mm
- Standards UL 60947-5-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1
- Product Compatibility LP1K, LP4K, CA3K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA4KC1B
- Zoro # G104395634
- UPC # N
- Country of Origin Indonesia
- Category Magnetic Contactors
Dimensions
Height | 26 mm |
Width | 6 mm |
Depth | 22 mm |
Details
Item | TeSys K - Suppressor module - bidirectio |
Standards | UL 60947-5-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1 |
Product Compatibility | LP1K, LP4K, CA3K |
[Uc] Control Circuit Voltage | 12...24 V DC |
Mounting Mode | clip-on |
Local Signalling | LED |
Mounting Location | front side |
Product or Component Type | suppressor module |
Ip Degree of Protection | IP2XIEC 60529 |
Suppressor Technology | bidirectional peak limiting diode |
Device Short Name | LA4K |
Ambient Air Temperature For Storage | -50-80°C |
Ambient Air Temperature For Operation | -25-50°C |
Maximum Peak Voltage | 2 Uc |
Range | TeSys |
Protective Treatment | TCIEC 60068, TCDIN 50016 |
Description
TeSys K suppressor module, for contactors LP.K, CA3K, CA4K. To be used with 12-24V DC control circuits, it provides a flywheel diode protection ensuring no transient overvoltage. Clip-on mounting on front of contactor (no tools required, polarised component), it incorporates a power-on LED indicator. Sold in lots of 5 units. It conforms to RoHS/REACh regulation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly (CS8365)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- Schneider Electric Contactors & Contacts