Shop All Magnetic Contactors
Schneider Electric
Suppressor module, TeSys Deca, varistor, 50 to 127VAC
Mfr # LA4DE2G
Zoro # G0848718
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 127VAC
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- Ambient Air Temperature For Operation -25-55°C
- Product Certifications UL || CSA
- Ip Degree Of Protection IP2XIEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DE2G
- Zoro # G0848718
- UPC # 785901260066
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Coil Suppressir Module |
Coil Volts | 127VAC |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Operation | -25-55°C |
Product Certifications | UL || CSA |
Ip Degree Of Protection | IP2XIEC 60529 |
Product Compatibility | 4P LC1D80 to D115 || 3P LC1D80 to D115 |
Range | TeSys |
Device Short Name | LA4D |
Ambient Air Temperature For Storage | -40-80°C |
Suppressor Technology | varistor (peak limiting) |
Maximum Peak Voltage | 2 Uc |
Mounting Location | top |
[Uc] Control Circuit Voltage | 50 to 127 V AC |
Product Or Component Type | suppressor module |
Mounting Mode | by screws |
Description
TeSys D suppressor module, for LC1D80-D150 (3P), LC1D80-D115 (4P) contactors. To be used with 50-127V AC control circuit voltage, it provides varistor protection limiting the transient voltage to 2 Uc max. Mounting on top of contactor, screw fixing and connection on coil terminals. Green Premium compliant (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- Schneider Electric Magnetic Contactors