Shop All Magnetic Contactors
Schneider Electric
Suppressor module, TeSys Deca, varistor, 24 to 48VAC
Mfr # LA4DE2E
Zoro # G0849880
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48VAC
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- [Uc] Control Circuit Voltage 24 to 48 V AC
- Device Short Name LA4D
- Product Compatibility 4P LC1D80 to D115 || 3P LC1D80 to D115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA4DE2E
- Zoro # G0849880
- UPC # 785901260059
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Coil Suppressir Module |
Coil Volts | 48VAC |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
[Uc] Control Circuit Voltage | 24 to 48 V AC |
Device Short Name | LA4D |
Product Compatibility | 4P LC1D80 to D115 || 3P LC1D80 to D115 |
Range | TeSys |
Mounting Mode | by screws |
Suppressor Technology | varistor (peak limiting) |
Ambient Air Temperature For Storage | -40-80°C |
Product Or Component Type | suppressor module |
Mounting Location | top |
Maximum Peak Voltage | 2 Uc |
Ambient Air Temperature For Operation | -25-55°C |
Ip Degree Of Protection | IP2XIEC 60529 |
Product Certifications | UL || CSA |
Description
TeSys D suppressor module, for LC1D80-D150 (3P), LC1D80-D115 (4P) contactors. To be used with 24-48V AC control circuit voltage, it provides varistor protection limiting the transient voltage to 2 Uc max. Mounting on top of contactor, screw fixing and connection on coil terminals. Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- Schneider Electric Magnetic Contactors