Shop All Electrical Enclosures
Schneider Electric
Steel Spacial Enclosure, 800 mm H, 600 mm W
Mfr # NSYCRN86300P
Zoro # G7834748
product price: $311.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Height 800 mm
- Nominal Enclosure Width 600 mm
- Material of Enclosure Steel
- Color Gray RAL 7035
- Standards IEC 62208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYCRN86300P
- Zoro # G7834748
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 800 mm |
Nominal Enclosure Width | 600 mm |
Width | 600 mm |
Enclosure Nominal Depth | 300 mm |
Enclosure Nominal Height | 800 mm |
Enclosure Nominal Width | 600 mm |
Details
Item - Electrical Enclosure | Spacial Enclosure |
Item | Spacial Enclosure |
Material of Enclosure | Steel |
Color | Gray RAL 7035 |
Standards | IEC 62208 |
Weight | 29.62 kg |
Product or Component Type | compact enclosure |
Device Composition | 1 body, 1 cable gland plate, 1 door with lock, 1 mounting plate |
Range | Spacial |
Variant Particularity | back welded with double profile forming a protected sealed area, sides made from a single folded section |
Product Name | Spacial CRN |
Type of Gland Plate | standard |
Surface Finish | enclosure epoxy-polyester powder |
Ik Degree of Protection | IK10 IEC 62262 |
Ip Degree of Protection | IP66 IEC 60529 |
Removable Parts | door by hinges, cable gland plate by screws, mounting plate by fixing element |
Lock Type | 3 mm double-bar lock |
Description
The Spacial CRN wall-mounting compact enclosure comes in grey colour and designed for multi-purpose application. This compact enclosure is composed of body, cable gland plate, door with lock, mounting plate. The compact enclosure is made of galvanized steel (body), steel (door), making it durable and resistant. It has IP66 and IK10 protection level, which can help protect against impact, water and dust. The dimensions are (W) 600 mm x (H) 800 mm x (D) 300 mm. It features a back welded with double profile forming a protected sealed area, sides made from a single folded section. The door type is plain, it has 1 door(s) and the door opening side is reversible. Equipped with a 3 mm double-bar lock lock type. Featuring a epoxy-polyester powder surface finish, which ensures a bright, even and inviting finish. This device is qualified as a green premium product, with minimal use of hazardous substances. This compact enclosure is c.UL certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Die-Cast Zinc Set Screw Coupling For EMT (49241)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008NFSS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- Schneider Electric Electrical Enclosures