Shop All Electrical Enclosures
Schneider Electric
Steel Spacial Enclosure, 300 mm H, 250 mm W
Mfr # NSYCRN325150
Zoro # G7834212
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 300 mm
- Nominal Enclosure Width 250 mm
- Material of Enclosure Steel
- Color Gray RAL 7035
- Width 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYCRN325150
- Zoro # G7834212
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 300 mm |
Nominal Enclosure Width | 250 mm |
Width | 250 mm |
Enclosure Nominal Width | 250 mm |
Enclosure Nominal Depth | 150 mm |
Enclosure Nominal Height | 300 mm |
Details
Item | Spacial Enclosure |
Item - Electrical Enclosure | Spacial Enclosure |
Material of Enclosure | Steel |
Color | Gray RAL 7035 |
Standards | IEC 62208 |
Weight | 3.72 kg |
Surface Finish | epoxy-polyester powder |
Variant Particularity | sides made from a single folded section, back welded with double profile forming a protected sealed area |
Ik Degree of Protection | IK10 IEC 62262 |
Product Name | Spacial CRN |
Product or Component Type | compact enclosure |
Type of Gland Plate | standard |
Device Composition | 1 body, 1 cable gland plate, 1 door, 1 lock |
Ip Degree of Protection | IP66 IEC 60529 |
Lock Type | 3 mm double-bar lock |
Range | Spacial |
Removable Parts | door by hinges, cable gland plate by screws |
Description
The Spacial CRN wall-mounting compact enclosure comes in grey colour and designed for multi-purpose application. This compact enclosure is composed of body, cable gland plate, door, lock. The compact enclosure is made of steel (body), making it durable and resistant. It has IP66 and IK10 protection level, which can help protect against impact, water and dust. The dimensions are (W) 250 mm x (H) 300 mm x (D) 150 mm. It features a back welded with double profile forming a protected sealed area, sides made from a single folded section. The door type is plain, it has 1 door(s) and the door opening side is reversible. Equipped with a 3 mm double-bar lock lock type. Featuring a epoxy-polyester powder surface finish, which ensures a bright, even and inviting finish. This device is qualified as a green premium product, with minimal use of hazardous substances. This compact enclosure is c.UL certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 70A, 600V AC, Non-Indicating (LSRK070)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206G)
- Schneider Electric Electrical Enclosures