Shop All Electrical Enclosures
Schneider Electric
Steel Pushbutton Enclosure, 12.70 in H, 32.26 in D, NEMA 3; 13
Mfr # 9001KYAF6
Zoro # G7655367
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.70 in
- Depth 32.26 in
- Enclosure NEMA Rating NEMA 3; 13
- Material of Enclosure Steel
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYAF6
- Zoro # G7655367
- UPC # 785901201472
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12.70 in |
Depth | 32.26 in |
Width | 5 in |
Hole Size | 30 mm |
Overall Height | 12 11/16 in |
Dimensions | 12.70 in H x 5.00 in W x 32.26 in D |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 32 1/4 in |
Overall Width | 5 in |
Panel Cutout Diameter | 30 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Item | Pushbutton Enclosure |
Enclosure NEMA Rating | NEMA 3; 13 |
Material of Enclosure | Steel |
Standards | UL/CSA |
Color | Silver |
Type | Control Station |
Number of Columns | 2 |
Mounting Style | Surface |
Compatible with Series | 9001K |
NEMA Enclosure Rating | 13, 3 |
Description
Control Station Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 13, 3, Conduit Size No Conduit Entrance Holes Provided, Dimensions 12.70 in H x 5.00 in W x 32.26 in D, Hole Size 30 mm, Material Steel, Height 12.7 in, Width 5 in, Depth 32.26 in, Color Gray, Type Control Station, Mounting Style Surface, Standards RoHS
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- YORK Control, 26 deg Open/38 deg. F Close, SPST (S1-025-27727-003)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- Schneider Electric Electrical Enclosures