Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Yellow, 24VAC/DC
Mfr # DL1BDB8
Zoro # G1053525
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 24V AC/DC
- Lighting Technology LED
- For Use With XVP Series Tower Lights
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BDB8
- Zoro # G1053525
- UPC # 785901328889
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 24V AC/DC |
Lighting Technology | LED |
For Use With | XVP Series Tower Lights |
Color | Yellow |
Bulb Primary Application | Stacklight |
Bulb Power Source | Direct Wired |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Rating | NEMA 12, IP 65 |
Bulb Technology | LED |
Lamp Type | LED |
Lamp Life | 100,000 hr. |
Dimming Type | No Dimming |
Color Selectable | No |
Bulb Housing | Plastic |
Rough Service | No |
Dimmable | No |
Shatter-Resistant | Yes |
Bulb Finish | Clear |
Dimming Method | No Dimming |
Lumen Selectable | No |
Description
Indicating Beacon LED Lamp, Voltage 24 VAC/VDC, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Red, 48"X96 (15-1924-4896-623)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3K)
- SCHNEIDER ELECTRIC Metal Mounting Plate (XVCZ12)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- Schneider Electric Tower Lights