Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Green, 24VAC/DC
Mfr # DL1BDB3
Zoro # G0897206
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 24V AC/DC
- For Use With XVP Series Tower Lights
- Color Green
- Rating NEMA 12, IP 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BDB3
- Zoro # G0897206
- UPC # 785901326182
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 24V AC/DC |
For Use With | XVP Series Tower Lights |
Color | Green |
Rating | NEMA 12, IP 65 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Primary Application | Stacklight |
Rough Service | No |
Dimming Method | No Dimming |
Dimmable | No |
Bulb Housing | Plastic |
Bulb Finish | Clear |
Lumen Selectable | No |
Dimming Type | No Dimming |
Shatter-Resistant | Yes |
Bulb Power Source | Direct Wired |
Color Selectable | No |
Description
Indicating Beacon LED Lamp, Voltage 24 VAC/VDC, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- Schneider Electric Safety Alarms and Warnings