Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Green, 120VAC
Mfr # DL1BDG3
Zoro # G2325863
original price:
$117.62
9% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 120V AC/DC
- Lighting Technology LED
- For Use With XVP Series Tower Lights
- Bulb Power Source Direct Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BDG3
- Zoro # G2325863
- UPC # 785901326212
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 120V AC/DC |
Lighting Technology | LED |
For Use With | XVP Series Tower Lights |
Bulb Power Source | Direct Wired |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Technology | LED |
Color | Green |
Rating | NEMA 12, IP 65 |
Bulb Primary Application | Stacklight |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Rough Service | No |
Bulb Housing | Plastic |
Bulb Finish | Clear |
Dimming Method | No Dimming |
Shatter-Resistant | Yes |
Dimming Type | No Dimming |
Lumen Selectable | No |
Dimmable | No |
Color Selectable | No |
Description
Indicating Beacon LED Lamp, Voltage 120, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety First Safety Shower And Eye Wash Station Sign, SF175AB (SF175AB)
- CORTECH Pants, Inmate Uniforms, Khaki, 34 to 38 In (CKH1234)
- MEDSOURCE Poly Foam Blanket, 58x90, PK18 (MS-B200)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Green (XVBL33)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- Schneider Electric Tower Lights