Shop All Magnetic Motor Starters
Schneider Electric
Stdcntrlunitcl103Ph 312A 24Vac
Mfr # LUCA12B
Zoro # G0561751
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3 to 12 A
- Coil Volts 24V AC
- Width 45 mm
- Features Protection against phase failure and phase imbalance; Protection against overload and short-circuit; Manual reset; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
- Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCA12B
- Zoro # G0561751
- UPC # 785901221890
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 60 mm |
Description
Stdcntrlunitcl103Ph 312A 24Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Power connector - between TeSys U and Altistart U01 (VW3G4104)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- Schneider Electric Magnetic Motor Starters