Shop All Magnetic Motor Starters
Schneider Electric
Stdcntrlunitcl103Ph 01506A 24Vac
Mfr # LUCAX6BL
Zoro # G0852656
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.15 to 0.6 A
- Coil Volts 24V DC
- Features Earth fault protection; Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields; Shock Resistance; Vibration Resistance
- Height 66 mm
- Hz 40 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCAX6BL
- Zoro # G0852656
- UPC # 785901453888
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Width | 45 mm |
Depth | 60 mm |
Description
Stdcntrlunitcl103Ph 01506A 24Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB18BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22CUD32AA)
- Schneider Electric Motor Controls