Shop All Magnetic Contactors
Schneider Electric
Start/Stop Push Button, IEC, 600V AC
Mfr # LA9CA06GT
Zoro # G710375174
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Start/Stop Push Button
- Starter Style IEC
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9CA06GT
- Zoro # G710375174
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Details
Item | Start/Stop Push Button |
Accessory Type | Start/Stop Push Button |
Starter Style | IEC |
Voltage | 600V AC |
Description
Start/Stop Push Button, Accessory Type Start/Stop Push Button, Starter Style IEC, NEMA Size Not Applicable, Voltage 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, low consumption 12VDC coil (LC1D12JL)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- Schneider Electric Contactors & Contacts