Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
Standby UPS System, 350VA, 6 Outlets, Out: 120V , In:120V
Mfr # BK350
Zoro # G603952451
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 350VA
- Wattage 210 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # BK350
- Zoro # G603952451
- UPC # 731304016298
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
UPS Type | Standby |
Power Rating | 350VA |
Wattage | 210 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 20 min 43 sec/5 min 38 sec |
Outlet Type | (6) NEMA 5-15R |
Number of Outlets | 6 |
Description
Schneider electric it corporat back-ups cs 350 - ups - external - standby - ac 120 v - 210 watts / 350 va - int
back-ups cs 350 - ups - external - standby - ac 120 v - 210 watts / 350 va - int
erfaces : 1 x management - rs-232 - 9 pin d-sub (db-9), 1 x usb - 4 pin usb type
b - 3 x nema 5-15r (battery backup), 3 x nema 5-15r (surge protection) - beige
Manufacturer : Schneider Electric It Corporat
UPC : 731304016298
back-ups cs 350 - ups - external - standby - ac 120 v - 210 watts / 350 va - int
erfaces : 1 x management - rs-232 - 9 pin d-sub (db-9), 1 x usb - 4 pin usb type
b - 3 x nema 5-15r (battery backup), 3 x nema 5-15r (surge protection) - beige
Manufacturer : Schneider Electric It Corporat
UPC : 731304016298
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- MINUTEMAN UPS Line Interactive UPS, 1kVA, Rack/Tower (PRO1000RT2U)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- Schneider Electric Uninterruptible Power Supplies (UPS)