Shop All Solid State Relays
Schneider Electric
SSR, 3.5A at 1-24VDC, 15-30VDC, Screw
Mfr # SSL1D03BDPV
Zoro # G111222787
product price: $37.69
/ea
Sold in multiples of 30 for $1,130.70
$1,130.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSL1D03BDPV
- Zoro # G111222787
- Country of Origin Mexico
- Category Solid State Relays
Details
Item | SSR, 3.5A at 1-24VDC, 15-30VDC, Screw |
Description
SSR, 3.5A at 1-24VDC, 15-30VDC, Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- Schneider Electric Electrical Relays