Shop All Surge Protectors
Schneider Electric
Surge Protector, 1 Phase, 120/240V, 3
Mfr # HOM250PSPD
Zoro # G409203481
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Number of Wires 3
- Short Circuit Current Rating 22kA
- Max. Continuing Operating Voltage 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HOM250PSPD
- Zoro # G409203481
- UPC # 785901520290
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 2.6 in |
Width | 2 in |
Details
Item | Surge Protector |
Phase | 1 |
Voltage | 120/240V |
Number of Wires | 3 |
Short Circuit Current Rating | 22kA |
Max. Continuing Operating Voltage | 150V |
Enclosure NEMA Rating | NEMA 2 |
Enclosure Material | Plastic |
Description
The Square D Homeline Plug-on Neutral Surge Protective Device SPD is a compact and affordable surge suppressor designed for installation into Square D Homeline Plug-on Neutral residential load centers and CSED devices. This device reduces surges that might otherwise overwhelm plug strips and damage connected household equipment. It also provides surge suppression for important items that are Not compatible with plug strips such as washers dryers refrigerators stoves and lighting. It is estimated that modern homes have up to $15000 worth of electronics and may experience up to 100 surges per month that can degrade or damage your electronics shortening their life. Enjoy piece of mind while saving time and money on installation with the industry's easiest to install whole home Surge Protective Device. Homeline Load center Plug-on Neutral SPDs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fourth pole, for M40 switches (4P40)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- Schneider Electric Power System Protection