Shop All Contactor Accessories
Schneider Electric
Spreader Kit, IEC
Mfr # LA9G4712
Zoro # G310412217
product price: $188.99
/ea
Sold in multiples of 3 for $566.97
Free Shipping & Returns
$566.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Spreader
- Compatible with Series TeSys Giga
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4712
- Zoro # G310412217
- UPC # 3606481915863
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Accessory Type | Spreader |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Description
Terminal Extension, Accessory Type Spreader, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- Schneider Electric Contactors & Contacts