Shop All Contactor Accessories
Schneider Electric
Spreader Kit, IEC
Mfr # LA9G4711
Zoro # G810412229
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Spreader
- Compatible with Series TeSys Giga
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4711
- Zoro # G810412229
- UPC # 3606481915856
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Accessory Type | Spreader |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Description
Terminal Extension, Accessory Type Spreader, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, 24 Spaces, 200A, 120/240V AC (MC2442B1200EFV)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN13)
- L.H. DOTTIE L.H. Dottie 2'' EMT Strut Clamp, 50PK (SC200E)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- Schneider Electric Contactor Accessories