Shop All Contactor Accessories
Schneider Electric
Spreader Kit, IEC
Mfr # LA9G4612
Zoro # G710412190
product price: $62.79
/ea
Sold in multiples of 12 for $753.48
$753.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4612
- Zoro # G710412190
- UPC # 3606481915726
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Spreader |
Description
Terminal Extension, Accessory Type Spreader, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- Schneider Electric Motor Controls