Shop All Contactor Accessories
Schneider Electric
Spreader Kit, IEC
Mfr # LA9G4611
Zoro # G210412195
product price: $62.75
/ea
Sold in multiples of 15 for $941.25
$941.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4611
- Zoro # G210412195
- UPC # 3606481915702
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Spreader |
Description
Terminal Extension, Accessory Type Spreader, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- SCHNEIDER ELECTRIC Fuseholder 30A Screw Clamp Term Tesys (LS1D30)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- Schneider Electric Contactors & Contacts