Shop All Enclosure Covers & Accessories
Schneider Electric
Spacial SF plain door - 2000x600 mm
Mfr # NSYSFD206
Zoro # G7834468
product price: $368.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Height 2000 mm
- Width 600 mm
- Material Steel
- Color Gray
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSFD206
- Zoro # G7834468
- Country of Origin Spain
- Category Enclosure Covers & Accessories
Dimensions
Height | 2000 mm |
Width | 600 mm |
Details
Item | Enclosure Cover |
Material | Steel |
Color | Gray |
Finish | Polyester Powder |
Range | Spacial |
Door Opening Side | reversible 120°) |
Device Composition | 1 door, 1 lock with handle and 5 mm double bar insert, 1 locking bar system 4 points, 1 reinforcement frame, 4 hinges, 4 locking bar catches |
Device Application | multi-purpose |
Lock Type | lock 5 mm double bar |
Number of Locks | 1 |
Door Type | external plain |
Range Compatibility | Spacial Spacial SF |
Mounting Location | side, front |
Description
Spacial SF/SM plain door for enclosure. 2000 x 600 mm. Multi-purpose application. Mounting on front or sides. Lock 5 mm double bar. Opening angle is Reversible 120°. Sheet steel body, epoxy-polyester powder surface. Grey RAL 7035.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Schneider Electric Enclosure Covers & Accessories