Shop All Enclosure Covers & Accessories
Schneider Electric
Spacial SF plain door - 2000x400 mm
Mfr # NSYSFD204
Zoro # G7834370
product price: $231.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Height 2000 mm
- Width 400 mm
- Material Steel
- Color Gray
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSFD204
- Zoro # G7834370
- Country of Origin Spain
- Category Enclosure Covers & Accessories
Dimensions
Height | 2000 mm |
Width | 400 mm |
Details
Item | Enclosure Cover |
Material | Steel |
Color | Gray |
Finish | Polyester Powder |
Mounting Location | front, side |
Range | Spacial |
Device Application | multi-purpose |
Range Compatibility | Spacial Spacial SF |
Device Composition | 4 locking bar catches, 1 locking bar system 4 points, 1 lock with handle and 5 mm double bar insert, 1 door, 4 hinges |
Door Opening Side | reversible 120°) |
Door Type | external plain |
Lock Type | lock 5 mm double bar |
Number of Locks | 1 |
Description
Spacial SF/SM plain door for enclosure. 1999 x 400 mm. Multi-purpose application. Mounting on front or sides. Lock 5 mm double bar. Opening angle is Reversible 120°. Sheet steel body, epoxy-polyester powder surface. Grey RAL 7035.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- AJAX TOOL WORKS HEAD FITS 1-3/4" & 2-1/16" (AJA1162-3)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- Schneider Electric Enclosure Covers & Accessories