Shop All Enclosure Covers & Accessories
Schneider Electric
Spacial SF bottom and top frame - 600x600 mm
Mfr # NSYSFC66
Zoro # G7834072
product price: $335.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Depth 600 mm
- Width 600 mm
- Length 600 mm
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSFC66
- Zoro # G7834072
- Country of Origin Spain
- Category Enclosure Covers & Accessories
Dimensions
Depth | 600 mm |
Width | 600 mm |
Length | 600 mm |
Width (In.) | 600 mm |
Details
Item | Top and Bottom Frame |
Material | Steel |
Color | Gray |
Finish | Polyester Powder |
Device Application | multi-purpose |
Range | Spacial |
Range Compatibility | Spacial rear panel, Spacial side panel, Spacial vertical upright |
Device Composition | 1 bottom frame, 1 roof, 1 top frame |
Mounting Location | top of vertical uprights, bottom of vertical uprights |
Fixing Mode | by screws - each corner of enclosure |
Description
Spacial SF bottom and top frame - 600x600 mm. 599 x 600 mm. Multi-purpose framework kit. Mounting on bottom and top of vertical uprights. Compatible with rear/side panel and vertical upright. Fixing by screw on each corner of enclosure. Steel made, epoxy-polyester powder finish. Grey RAL 7035.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Schneider Electric Enclosure Covers & Accessories