Shop All Solid State Relays
Schneider Electric
SolStatRely, In90-280VAC, Out48-660VAC, SCR
Mfr # SSP1A490M7
Zoro # G0745817
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 660V AC
- Heat Sink Not Included
- Switch Type SCR
- Relay Turns On At Zero Crossing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSP1A490M7
- Zoro # G0745817
- UPC # 785901515210
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.75 in |
Overall Height - Relay | 2.32 in |
Body Depth - Relay | 1.35 in |
Body Height - Relay | 2.32 in |
Body Depth | 1.25 in |
Body Width | 1.75 in |
Overall Depth | 1.25 in |
Body Height | 2.32 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 90 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Clear (NMS-8000)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- Schneider Electric Solid State Relays