Shop All Solid State Relays
Schneider Electric
SolStatRely, In90-280VAC, Out48-660VAC, SCR
Mfr # SSP1A4125M7T
Zoro # G0745607
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 660V AC
- Heat Sink Not Included
- Switch Type SCR
- Relay Turns On At Zero Crossing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSP1A4125M7T
- Zoro # G0745607
- UPC # 785901517467
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.75 in |
Body Height - Relay | 2.32 in |
Body Depth - Relay | 1.35 in |
Overall Height - Relay | 2.32 in |
Body Height | 2.32 in |
Overall Depth | 1.25 in |
Body Width | 1.75 in |
Body Depth | 1.25 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 125 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CHV0507Z1)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- Schneider Electric Electrical Relays