Shop All Solid State Relays
Schneider Electric
SolStateRely, In200-265VAC, Out24-280VAC
Mfr # SSM1A112P7
Zoro # G0745598
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 200 to 265V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Heat Sink Integral
- Switch Type SCR
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSM1A112P7
- Zoro # G0745598
- UPC # 785901950929
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.71 in |
Body Height - Relay | 3.45 in |
Overall Height - Relay | 3.56 in |
Body Depth - Relay | 3.3 in |
Body Width | 0.7 in |
Overall Depth | 3.29 in |
Body Height | 3.55 in |
Body Depth | 3.29 in |
Depth | 83.7 mm |
Width | 18 mm |
Height | 90.3 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 2.5 to 3.5 mA, Input Voltage 200 to 265V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- Schneider Electric Solid State Relays