Shop All Solid State Relays
Schneider Electric
SolStateRely, In180-280VAC, Out48-530VAC
Mfr # SSP3A250P7
Zoro # G3465918
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 180 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Heat Sink Not Included
- Relay Turns On At Zero Crossing
- Mounting - Relay Through Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSP3A250P7
- Zoro # G3465918
- UPC # 785901977766
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.4 in |
Body Height - Relay | 3.14 in |
Body Width - Relay | 3.99 in |
Overall Height - Relay | 3.14 in |
Body Height | 3.13 in |
Body Depth | 1.39 in |
Overall Depth | 1.39 in |
Body Width | 3.98 in |
Depth | 35.4 mm |
Width | 101.3 mm |
Height | 79.7 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 20 mA, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Brown (HS359-S50-BROWN)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- Schneider Electric Electrical Relays