Shop All Solid State Relays
Schneider Electric
SolStateRely, In18-36VAC, Out24-280VAC, SCR
Mfr # SSM1A16B7
Zoro # G0745957
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 18 to 36V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Heat Sink Integral
- Switch Type SCR
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSM1A16B7
- Zoro # G0745957
- UPC # 785901860938
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.56 in |
Body Width - Relay | 0.43 in |
Body Height - Relay | 3.45 in |
Body Depth - Relay | 3.3 in |
Body Height | 3.55 in |
Body Depth | 3.29 in |
Body Width | 0.43 in |
Overall Depth | 3.29 in |
Depth | 83.7 mm |
Width | 11 mm |
Height | 90.3 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3.5 to 8.5 mA, Input Voltage 18 to 36V AC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- Schneider Electric Electrical Relays