Shop All Solid State Relays
Schneider Electric
SolStateRelay, In4-32VDC, Out48-660VAC, SCR
Mfr # SSP1A490BDT
Zoro # G0746027
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 660V AC
- Heat Sink Not Included
- Switch Type SCR
- Mounting - Relay Through Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSP1A490BDT
- Zoro # G0746027
- UPC # 785901505983
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 2.32 in |
Body Height - Relay | 2.32 in |
Body Width - Relay | 1.75 in |
Body Depth - Relay | 1.35 in |
Body Height | 2.32 in |
Overall Depth | 1.25 in |
Body Depth | 1.25 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 90 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D212BD)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- Schneider Electric Solid State Relays