Shop All Solid State Relays
Schneider Electric
SolStateRelay, In4-32VDC, Out48-660VAC, SCR
Mfr # SSP1A450BD
Zoro # G0745984
Sold in multiples of 30 for $1,289.70
$1,289.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 660V AC
- Heat Sink Not Included
- Switch Type SCR
- Mounting - Relay Through Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSP1A450BD
- Zoro # G0745984
- UPC # 785901506942
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 2.32 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 2.32 in |
Body Depth - Relay | 1.35 in |
Overall Depth | 1.25 in |
Body Depth | 1.25 in |
Body Height | 2.32 in |
Body Width | 1.75 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 50A (SSP3A250BD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- Schneider Electric Solid State Relays