Shop All Solid State Relays
Schneider Electric
SolStateRelay, In4-32VDC, Out48-530VAC, SCR
Mfr # SSP3A225BDR
Zoro # G3465428
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Heat Sink Not Included
- Mounting - Relay Through Panel
- Input Voltage 4 to 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSP3A225BDR
- Zoro # G3465428
- UPC # 785901978060
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.4 in |
Body Height - Relay | 3.14 in |
Body Width - Relay | 3.99 in |
Overall Height - Relay | 3.14 in |
Body Height | 3.13 in |
Body Depth | 1.39 in |
Overall Depth | 1.39 in |
Body Width | 3.98 in |
Depth | 35.4 mm |
Height | 79.7 mm |
Width | 101.3 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 24 to 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- Schneider Electric Solid State Relays