Shop All Solid State Relays
Schneider Electric
SolStateRelay, In4-32VDC, Out24-280VAC, SCR
Mfr # SSM2A16BDR
Zoro # G0745975
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Heat Sink Integral
- Switch Type SCR
- Contact Form - Relay DPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSM2A16BDR
- Zoro # G0745975
- UPC # 785901978299
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.71 in |
Body Height - Relay | 3.45 in |
Overall Height - Relay | 3.56 in |
Body Depth - Relay | 3.32 in |
Overall Depth | 3.32 in |
Body Width | 0.7 in |
Body Depth | 3.32 in |
Body Height | 3.55 in |
Height | 90.3 mm |
Width | 18 mm |
Depth | 84.4 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 14 to 16.87 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- ZORO SELECT Wall Switch, 30A, Brown, 2-Pole Type, Toggle (3002BRN)
- ERICSON COVERPLATE BLANK BLU (6034)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 50A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A150BDT)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- Schneider Electric Solid State Relays